For detailed information, other images and documents, please select individual articles from the following table.
Wood screw, A2 stainless steel washer head
Coating with a high lubricating effect to reduce the screw-in torque
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Material
- Austenitic A2 stainless steel
- Material no. 1.4567
TX drive
- Very good power transmission
- No slipping
- Secure finish
Washer head
- With under-head reinforcement
- Secure hold
- High contact pressure
- Flat contact surface
Dia. 8 mm with HiLo-thread
- Fast installation due to high thread pitch
- Reduced screwing resistance
- Increased overtorque
- From length 100 mm with milling shank.
Milling shank (dia. 8 mm)
- Reduced screwing resistance
- Tension relief of components
Dia. 6 mm DRIBO® drilling segment
Minimised wood splitting, thus allowing small edge distances.
Effortless connection even in the frame and trim area.
Pre-drilling may be necessary depending on the condition of the wood and processing situation.
The number of fasteners depends on the static calculation and the execution plan.
Installation and assembly in accordance with ETA-11/0106
ETA approved - ETA-11/0106
Wood screw for constructions made of solid and laminated wood as well as the installation of solar hooks on roof rafters.
Timber structures, wooden houses in panel construction, carports etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!