EN 1906 class 3
Material: Stainless steel
Bearings: Plain plastic bearings
Mounting: Metric screws throughout
Long plate lever/handle set with rigid knob
Can be used on the left and right
Free angular movement: < 1 mm
Additional items:
Drilling jigs, mortise locks, door closers, swivel door drives, door stoppers, ventilation grilles, window handles, door hinges, pull sleeves, spyhole, 3D door hinge
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!