For detailed information, other images and documents, please select individual articles from the following table.
Starlock carbide-tipped segmented saw blade
The tile specialist for extra-thin mortar joints up to a joint width of 1.7 mm
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Extremely long service life
- Tungsten carbide guarantees a long service life
- The segmented blade can be rotated to optimise wear on the saw blade
Precise working in corners
- The segment blade enables precise cutting in corners
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3x longer service life compared to conventional mount systems
- Significantly increased stock removal rate
- Precise results
- High cutting speed
- Good compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the EMS 2.0 multi cutter.
For cutting tile mortar, gypsum plasterboard, gypsum fibreboard and plastic cable ducts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!