The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Starlock saw blade, single tooth
The all-rounder on the construction site for rough separating and immersion cuts
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Precise, clean immersion cutting
The slightly curved "clean cut" toothed blade enables clean immersion.
The right immersion depth every time
Depth scale for monitoring the precise immersion depth.
3D mount (STARLOCK)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Suitable for rough cutting in wood and wooden materials, wood with nails, fibreglass, reinforced plastic, plaster and sheets up to 1 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!