For detailed information, other images and documents, please select individual articles from the following table.
Mixer nozzle WIT-MX for Pure Epoxy WIT-PE 1000, Concrete Multi WIT-UH 300 and Pure Epoxy Basic WIT-PE 510 injection systems
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Suitable for mortar cartridge:
- Side-by-side (1:3): 440 ml
- Side-by-side (1:3): 585 ml
- Side-by-side (1:3): 1400 ml
- Coaxial (1:10): 320 ml, 420 ml
- Peeler (1:10): 280 ml
- Side-by-side (1:10): 825 ml
Suitable mixer extensions:
- Mixer nozzle extension WIT-MV rigid, 10 x 200 mm
- Mixer nozzle extension WIT-MV flexible, 10 x 2000 mm
- Mixer nozzle extension WIT-MV-flexible, 16 x 20 m (for clamping mixer nozzle and filling hose: Hose clamps art. no. 053911222)
- Mixer nozzle extension WIT-MV rigid, 16 x 2000 mm
For mixing together the two WIT-PE 1000 cartridge components, WIT-UH 300 cartridge components or WIT-PE 510 cartridge components
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!