Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Roofing screw OMG® DFDS-55 (RS)
Roofing screw OMG® DFDS-55 (RS) - 1
Roofing screw OMG® DFDS-55 (RS) - 2
Roofing screw OMG® DFDS-55 (RS) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Roofing screw OMG® DFDS-55 (RS)

For fastening insulation and roof sheeting to trapezoidal steel sheet up to 2 x 1.25 mm and wooden surfaces. Case-hardened steel, CR-10 coating

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Drill tip type, loose

  • Safe to walk on in conjunction with an OMG retaining plate
Notice
  • Fastener length on trapezoidal steel sheet = roof structure + min. 20 mm/ETA

  • Fastener length on wooden surface = roof structure + min. 30 mm/ETA
  • ETA-09/0337 approval

  • FM approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles