Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Self-drilling roofing screw OMG® DFDS-60 (HD)
Self-drilling roofing screw OMG® DFDS-60 (HD) - 1
Self-drilling roofing screw OMG® DFDS-60 (HD) - 2
Self-drilling roofing screw OMG® DFDS-60 (HD) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Self-drilling roofing screw OMG® DFDS-60 (HD)

For fastening insulation and roof sheeting to trapezoidal steel sheet up to 2 x 1.25 mm, wood, autoclaved aerated concrete and concrete. Case-hardened steel, CR-10 coating

See product details

Available in 14 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Drill tip shape, loose

  • Non-slip in conjunction with an OMG pressure plate
Notice
  • Drill diameter = 5.0/5.5 mm (depending on the concrete quality)

  • Drill hole depth = fastener length + min. 10 mm


Fastener length on


  • Trapezoidal steel sheet = roof structure + min. 20 mm/ETA

  • Wood = roof structure + min. length of thread engagement 30 mm/ETA

  • Autoclaved aerated concrete = roof structure + min. 60 mm

  • Pumice stone = roof structure + min. length of thread engagement 60 mm

  • Concrete = structure strength + min. length of thread engagement 25 mm/ETA
  • ETA-09/0337 approval

  • FM approval

  • Tested in accordance with DIN 50018 = 30 Kesternich cycles