Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Steel strapping Standard

For detailed information, other images and documents, please select individual articles from the following table.

Steel strapping Standard

For diagonal bracing of roof and wall structures (as tie bar for wood to wood connections)

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Sendzimir galvanised sheet steel

  • Hole diameter 5 mm

  • Roll length 50 m

  • Fastened with ring-shank nails 0681 940 ...
Notice

The stated load combinations are intended as reference values and are not a substitute for evidence in individual cases. The components being connected must have the required load capacity.

EN 14545:2009