Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Full-thread screw HBS VG

For detailed information, other images and documents, please select individual articles from the following table.

Full-thread screw HBS VG

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Area of application:


  • Universal application in new buildings and renovations

  • Full-thread screw for universal application in timber construction, carpentry, timber house and element construction

  • Reinforcement connections, lateral compression or lateral tensile reinforcement


Benefits


  • Quick positioning of the tip

  • Reduced screw-in torque due to compressor tip or patented half-tip, rapid biting for inclined screw connections

  • Pre-drilling permissible as an option

  • High load-bearing capacity

  • Cylinder head for reduced splitting effect

  • Countersunk head ideal for connections with steel components


Surface


The screws have corrosion-resistant yellow thick-layer passivation for a higher corrosion protection of min. 500 H (in salt spray testing).


This surface is free from chromium 6.