Area of application:
- Universal application in new buildings and renovations
- Full-thread screw for universal application in timber construction, carpentry, timber house and element construction
- Reinforcement connections, lateral compression or lateral tensile reinforcement
Benefits
- Quick positioning of the tip
- Reduced screw-in torque due to compressor tip or patented half-tip, rapid biting for inclined screw connections
- Pre-drilling permissible as an option
- High load-bearing capacity
- Cylinder head for reduced splitting effect
- Countersunk head ideal for connections with steel components
Surface
The screws have corrosion-resistant yellow thick-layer passivation for a higher corrosion protection of min. 500 H (in salt spray testing).
This surface is free from chromium 6.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!