Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

High-pressure hose 1SN/R1T

For detailed information, other images and documents, please select individual articles from the following table.

High-pressure hose 1SN/R1T

1SN high-pressure hose for hydraulic, mineral and organic oils, with a polyglycol, water, or oil/water emulsion base

See product details

Available in 6 versions

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Structure


  • Sub-layer: smooth, black, synthetic oil-resistant rubber

  • Reinforcement layers: single high-strength steel braid

  • Coating: synthetic rubber, highly-resistant to abrasion, ozone, oils and ageing

Standards: ISO 1436/DIN EN 853-1SN/SAE J517-SAE 100R1AT



Approval: BUREAU VERITAS MARINE DIVISION/MSHA