Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hose JET PLUS 2SC
Hose JET PLUS 2SC - 1
Hose JET PLUS 2SC - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hose JET PLUS 2SC

NO-SKIVE flexible hose. Safety factor 4:1. This product is designed for high-pressure washing applications. Any other type of use may reduce service life

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Internal hose:


Synthetic rubber, extruded without any connection joints, uniform thickness



Reinforcement:


Double high-strength steel braiding



Cover:


Synthetic rubber that is resistant to abrasion, oils, fuels and atmospheric agents



Recommended fluids:


Water, soap/water emulsions, glycol/water emulsions

Notice

Operating temperature:


-40°C to +135°C (155°C intermittently)

Applicable specifications:


EXCEEDS EN 857 2SC - ISO 7751