The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EUROFAST® roofing screw EDS-B
Roofing screw for fixing roofing sheets and insulation to trapezoidal sheet steel up to 2 x 1.25 mm and to wooden surfaces. Case-hardened steel
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For use with EUROFAST accessories (N, D, H, XH and TLK)
Length of fastener in
- Trapezoidal steel surface = roof structure min. 20 mm/ETA
- Wooden surface = roof structure min. 30 mm
Approval: ETA-06/0007, tested according to DIN 50018 = 15 cycles of the Kesternich test
Flat roof
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!