Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Roofing screw EUROFAST® Program
Roofing screw EUROFAST® Program - 1
Roofing screw EUROFAST® Program - 2
Roofing screw EUROFAST® Program - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roofing screw EUROFAST® Program

Roofing screw for universal use on various surfaces, case-hardened steel

See product details

Available in 9 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

For use with retaining plates, shape: N, D, H, XH, TLK plastic funnel

Notice
  • Bore diameter = 5.0/5.5 mm (depending on the concrete quality)

  • Drill hole depth = fastener length + min. 10 mm


Fastener length on


  • trapezoidal steel sheet = structure strength + min. 20 mm

  • Aerated concrete = structure strength + min. 60 mm

  • Wood = structure support + screw-in depth min. 30 mm

  • Concrete = structure strength + screw-in depth min. 35 mm
  • ETA-06/0007 approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles