Roofing screw EUROFAST® Program
Roofing screw EUROFAST® Program - 1
Roofing screw EUROFAST® Program - 2
Roofing screw EUROFAST® Program - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roofing screw EUROFAST® Program

Roofing screw for universal use on various surfaces, case-hardened steel

See product details

Available in 9 versions
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
For use with retaining plates, shape: N, D, H, XH, TLK plastic funnel

Notice
  • Bore diameter = 5.0/5.5 mm (depending on the concrete quality)

  • Drill hole depth = fastener length + min. 10 mm


Fastener length on


  • trapezoidal steel sheet = structure strength + min. 20 mm

  • Aerated concrete = structure strength + min. 60 mm

  • Wood = structure support + screw-in depth min. 30 mm

  • Concrete = structure strength + screw-in depth min. 35 mm
  • ETA-06/0007 approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles