The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EUROFAST® aerated concrete screw GBS-6
Self-drilling roofing screw for fixing roof sheeting and insulation to autoclaved aerated concrete and to wooden surfaces. Steel
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
For use with pressure plates, shape: D (deep), H (high), XH (XtraHigh), plastic funnel TLK
Fastener length on
- Autoclaved aerated concrete = roof structure + min. 60 mm
- Wooden surface = roof structure + min. 30 mm
- ETA-06/0007 approval
- Tested in accordance with DIN 50018 = 15 Kesternich cycles
Flat roof
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!