Aerated concrete screw EUROFAST ® GBS-6
Aerated concrete screw EUROFAST<SUP> ®</SUP> GBS-6 - 1
Aerated concrete screw EUROFAST<SUP> ®</SUP> GBS-6 - 2
Aerated concrete screw EUROFAST<SUP> ®</SUP> GBS-6 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aerated concrete screw EUROFAST ® GBS-6

Roofing screw for fixing roofing sheeting and insulation to aerated concrete and wooden surfaces. Steel

See product details

Available in 12 versions
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
For use with retaining plates, shape: D (deep), H (high), XH (XtraHigh), plastic funnel TLK

Notice

Fastener length on


  • Aerated concrete = roof structure + min. 60 mm

  • Wooden surface = roof structure min. 30 mm
  • ETA-06/0007 approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles