For detailed information, other images and documents, please select individual articles from the following table.
Spaced installation screw Countersunk head TX30
For mounting windows and doors
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Areas of application
- Tension-free spaced installation for wooden, plastic and aluminium window frames
- Frame coupling
- For attaching window shackles, pivot anchors and knock-in claw fasteners
Benefits
- Time saving – no anchor necessary
- Short installation times, as no tools are required for insertion
- Push-through installation
- Immediate load-bearing capacity – no waiting after insertion
- Positive locking for high load-bearing capacity
- Removable
- Virtually no expansion forces on insertion
Properties
- Positive-locking, removable anchoring with no expansion pressure
- Load-bearing function is retained, even under thermal load
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!