Spaced installation screw Countersunk head TX30
Spaced installation screw Countersunk head TX30 - 1
Spaced installation screw Countersunk head TX30 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spaced installation screw Countersunk head TX30

For mounting windows and doors

See product details

Available in 14 versions
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
Areas of application


  • Tension-free spaced installation for wooden, plastic and aluminium window frames

  • Frame coupling

  • For attaching window shackles, pivot anchors and knock-in claw fasteners


Benefits


  • Time saving – no anchor necessary

  • Short installation times, as no tools are required for insertion

  • Push-through installation

  • Immediate load-bearing capacity – no waiting after insertion

  • Positive locking for high load-bearing capacity

  • Removable

  • Virtually no expansion forces on insertion


Properties


  • Positive-locking, removable anchoring with no expansion pressure

  • Load-bearing function is retained, even under thermal load
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).