Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Stone chip heater WIZZIQ HZ-70

For detailed information, other images and documents, please select individual articles from the following table.

Stone chip heater WIZZIQ HZ-70

No burning, no soot, no damage - better results

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Progressive technology for automotive glaziers. Use the stone chip heater to precisely heat the damaged area and achieve an optimum repair result.



The built-in heating plate heats up to a maximum of 70 °C within 15 seconds to avoid damage to the layers of glass. Fold it open, position it and the resin can flow optimally.



The built-in lithium-ion rechargeable battery provides autonomy - up to 50 applications possible without recharging. Wireless operation gives you the freedom you need to work professionally.



  • Improves the quality of the most difficult glass repairs

  • Can also be used to evaporate and eliminate moisture

  • Cover closes automatically for maximum safety

  • Temperature of max. 70 °C

  • Operation via Li-ion rechargeable battery

  • Temperature reached within 15 seconds