Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Stone drill bit combi assortment FS 13 pieces
Stone drill bit combi assortment FS 13 pieces - 1
Stone drill bit combi assortment FS 13 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stone drill bit combi assortment FS 13 pieces

This assortment has everything you need to drill professional-quality anchor holes - even when working with the hardest of ceramics, e.g. stoneware. Particularly suitable for cordless drills

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Stoneware drill polygon shaft


  • Precise drilling

  • Specially designed carbide plate geometry (multi-surface precision grinding)

  • Drill depth indicator

  • No cooling required

  • No slipping in the drill chuck due to novel polygon shaft


MFD-S multi-purpose drill bit


  • Precise drilling

  • Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides

  • Drilling does not break hollow-chamber bricks

  • Outstanding, rapid transport of drilling dust

  • No slipping in the drill chuck due to ¼" hex shaft

  • PGM tested


DUO-S impact drill bit


  • Precise drilling

  • Hammer-resistant, extremely robust and designed for the toughest applications

  • Fast drilling progress

  • Suitable for rotary drilling and impact drilling

  • No slipping in the drill chuck through ¼" hex shaft

  • PGM tested
Notice

Porcelain stoneware drill bit


  • Max. rotation speed: Diameter 5 mm (800 rpm), diameter 6 and 8 mm (600 rpm), diameter 10 and 12 mm (400 rpm), diameter 14 mm (200 rpm)

  • Not suitable for impact drilling. For rotary drilling only.

  • Optimum contact pressure: 35-45 kg

  • If the recommended drilling speed is observed and the optimum contact pressure applied, but you can no longer hear a "scraping" sound, the drill bit has reached the end of its service life.

  • Avoid placing high contact pressure on the drill bit when it is not rotating → Risk of breakage!

  • Contact pressure too low and/or drilling speed too high → Service life ends prematurely!

  • Avoid tilting and swivelling movements during the drilling process → Risk of breakage!

  • We recommend drilling test holes (ideally in waste material from the tiles to be drilled)

  • If the 14 mm diameter drill bit is used, pre-drilling must be carried out with an additional drill bit (8 mm).


Multi-purpose drill bit


Not suitable for impact drilling. For rotary drilling only.



For further information, please refer to the individual products.