- All parts made from stainless steel, SUS316
- Sealing material made of special FKM
- Operating temperature range -5 °C to +150 °C
- For media such as air, water, steam
- Free of lubricants
- Excellent for the food industry, process engineering, machine tools, medical technology and much more
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!