Bond and Seal Top

For detailed information, other images and documents, please select individual articles from the following table.

Bond and Seal Top

Hybrid adhesive for bonding and sealing

See product details

Available in 7 versions
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
Suitable for sealing/bonding



Wide range of adhesion options without the use of primer


Excellent adhesion on a wide variety of surface



Permanently elastic adhesive


  • Cushions dynamic movements

  • Enables bonding of different materials

  • Suitable for painting and varnishing over

  • Also suitable for use on moist substrates

  • Solvent-free and low odour

  • Anti-fungal

  • Non-corrosive

  • Does not contain acids, bases, isocyanates or silicone

  • Compatible with tar and bitumen

  • UV and weather-resistant
Notice

Not suitable for PE, PP, PTFE (Teflon), silicones and softened plastics.



This information is only a recommendation based on our experience. We strongly advise you to perform a pre-test before use.

  • EN15651-1 Façade: INT

  • VDI 6022

  • Emicode EC1+

  • Food utensils legislation

  • ISO 846A and C