Structural adhesive MS Strong Tack

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive MS Strong Tack

Fast-curing, permanently elastic 1-component adhesive with high initial adhesive strength and excellent adhesion based on SMP, moisture-curing, neutral polymerisation, odour-neutral.

See product details

Available in 1 version
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
  • Very strong initial adhesion

  • Free from solvents, isocyanates and silicones

  • Adjustable

  • Rapid complete curing

  • Permanently elastic from -40°C to +90°C

  • Very high mechanical strength

  • Excellent sealing properties

  • Very broad adhesive range

  • Odourless

  • Compatible with paints

  • Chemically neutral polymerisation

  • Short-term resistance up to +200°C for powder and thermal coating

  • Not corrosive on surfaces

  • Shock and vibration resistant (shock absorbing)

  • Resistant to thermal expansion and material stress