For detailed information, other images and documents, please select individual articles from the following table.
Structural adhesive MS universal
Fast-hardening adhesive with MS-hybrid basis with accelerated initial adhesion.
Register now and access more than 60,000 products

Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Accelerated initial adhesion
- Sticks and bonds immediately
- Supporting the adhesive bond is usually not necessary
Very good adhesive range
- Very good adhesion to a wide variety of surfaces
- Very good adhesion to moist surfaces
Ecologically safe
- Odourless
- No emissions after curing
- Free of solvents, isocyanates and phthalates
Flexible adhesive
- Compensates for expansions and vibrations in the mating parts, allowing dissimilar materials to be joined
Further advantages
High UV stability
Excellent weather resistance
Can be painted over "wet-in-wet"
Glued panels are spot weldable
Not suitable for PE, PP, PTFE, silicone rubber and softened plastics. For use in conjunction with non-ferrous base metals, the adhesive table must be observed. Make sure a minimum adhesive thickness of 3 mm is used to ensure secure bonding.
Unable to withstand the effects of water for long periods!
Floor joints, connection joints on metal, concrete, various plastics, bonding of vehicle bodies, bodywork construction, vehicle construction, railway carriage construction and container construction, metalworking, equipment and machine construction, electrical and plastics engineering, interior fittings, mirror bonds, as well as bonds on natural stone.
Typical substrates:
ABS, acrylic glass, anodised aluminium, aluminium, stainless steel, glass, GFRP, wood, copper, brass, natural stone, hard PVC, chipboard; bare, galvanised, primed and painted sheet steel; polystyrene, brick, zinc plate.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!