Subland drill bit DIN 8377 RN medium 180°, with Morse taper
Subland drill bit DIN 8377 RN medium 180°, with Morse taper - 1
Subland drill bit DIN 8377 RN medium 180°, with Morse taper - 2

Sélectionnez individuellement des articles dans le tableau suivant pour obtenir des détails ainsi que des images et des documents supplémentaires.

Subland drill bit DIN 8377 RN medium 180°, with Morse taper

For the production of through holes according to ISO 273, while simultaneously producing countersinks (180˚) in form H, J, K, H3, J3 and K3 according to DIN 74 part 2. The cutting speed depends on the large diameter, the feed on the small diameter.

Lire la description de l'article

Disponible en 4 versions