For detailed information, other images and documents, please select individual articles from the following table.
Subland stepped drill bit DIN 8374, RN-fine, 90°
With straight shank for the production of through holes according to ISO 273, while simultaneously producing countersinks (90°) in shape A. The cutting speed depends on the large diameter, the feed on the small diameter.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!