Subland stepped drill bit, DIN 8378 RN medium, 90°
Subland stepped drill bit, DIN 8378 RN medium, 90° - 1
Subland stepped drill bit, DIN 8378 RN medium, 90° - 2

Sélectionnez individuellement des articles dans le tableau suivant pour obtenir des détails ainsi que des images et des documents supplémentaires.

Subland stepped drill bit, DIN 8378 RN medium, 90°

With straight shank for the production of core holes according to DIN 336 part 1, while simultaneously producing free countersinks (90°) according to through holes in line with ISO 273. The cutting speed depends on the large diameter, the feed on the small diameter.

Lire la description de l'article

Disponible en 7 versions