Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Submersible pump Easy-Sub 400W

For detailed information, other images and documents, please select individual articles from the following table.

Submersible pump Easy-Sub 400W

Robust, reliable submersible waste water pump with mounted float switch

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Grain size up to 10 mm

  • Cable length 20 m + safety plug

  • Fully submersible to 3 bar

  • Longitudinally water-tight cable entry protects the winding from water ingress

  • Prevents the motor from overheating on rotor blocking, unequal phases, voltage fluctuations

  • Low-wear F-impeller (free current vortex)

  • Incl. Storz C-coupling