For detailed information, other images and documents, please select individual articles from the following table.
Submersible pump type HS
Small and robust waste water pump, suitable for use in a broad range of applications
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Long-lasting, simple maintenance process
- Comes without a wear plate
Impeller made of polyurethane; pump housing made of GGG70 cast iron
Wear-resistant pump housing
- Resistant to abrasion, long service life
- Only three screws need to be removed in order to reach the impeller.
Newly developed motor
Aluminium motor housing ensures exceptional cooling of the motor while maintaining a low weight
Built-in thermal switch for
- protection against overload
- protection against dry-running
Scope of delivery
- 1x cable 10 m with plug
- 1x 2" threaded connection, external thread, fixed Storz C coupling (2" internal thread)
Suitable for rainwater, groundwater and water containing sand on construction sites, in industry and in the home. For removing sediment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!