The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Heavily iced windows are quickly and effectively cleared of ice and white frost
- No need to laboriously "scrape the windows clean"
- Fast application
Protects reliably against re-icing and ensures clear visibility - even before the interior reaches operating temperature
Very good material compatibility - does not attack paint, rubber or plastics
Methanol-free
Pleasant citrus scent
Methanol-, AOX- and silicone-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For all types of windows in the automotive industry requiring clearance of frost or ice. Material compatibility with paint, rubber, polycarbonate and PMMA
Spray the car windows from top to bottom with Würth Super Anti-Freeze spray. Remove thawed ice with a scraper or cloth. To prevent renewed formation of ice, you can spray a thin layer again.
If ice has formed on the inside of the vehicle, spray the Würth Super Anti-Freeze spray onto a cloth and rub the glass briefly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!