Super de-icer spray
Super de-icer spray - 1
Super de-icer spray - 2

For detailed information, other images and documents, please select individual articles from the following table.

Super de-icer spray

Quickly and effectively removes ice and white frost

  • Contents: 500 ml
  • Weight of content: 460 g
  • Chemical basis: Ethanol
  • Smell/fragrance: Citrus
  • Colour: Blue
  • pH value: 7.8
  • Conditions for pH value: at 20°C
  • Min. flashing point: 21 °C
  • Density: 0.952 g/cm³
  • Density conditions: at 20°C
  • Shelf life from production: 36 Month
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Chemical basis Smell/fragrance Quantity PU
price/PU
0892331201
500 ml 460 g Ethanol Citrus
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
Even heavily iced windows are quickly and effectively cleared of ice and white frost


  • No laborious "scraping clear" of windows

  • Fast application


Protects windows against icing up again


Clear visibility, even if vehicle interior has not yet reached operating temperature



Excellent material compatibility


Paints, rubber and plastics are not attacked



Methanol-free



Pleasant citrus scent

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.