Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Support clip Inova 2-piece
Support clip Inova 2-piece - 1
Support clip Inova 2-piece - 2
Support clip Inova 2-piece - 3
Support clip Inova 2-piece - 4
Support clip Inova 2-piece - 5
Support clip Inova 2-piece - 6
Support clip Inova 2-piece - 7
Support clip Inova 2-piece - 8
Support clip Inova 2-piece - 9

For detailed information, other images and documents, please select individual articles from the following table.

Support clip Inova 2-piece

Steel C45 galvanised (heat-treated steel C45 +N according to DIN EN 10083-2)

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Used to establish force-transmitting connection between intersecting supports of different shapes and dimensions.


Connection of superimposed supports also possible with identical flange widths.



Inova type with additional stop (nibs beneath clip) for twist-proof assembly.

Notice

For equalising different flange thicknesses, up to three spacers with a total thickness of max. 15 mm, can be additionally placed between the support clips and connecting plates.

General construction permit Z-14.4-493