Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

360° PC support for assembling on a table or wall
360° PC support for assembling on a table or wall - 1
360° PC support for assembling on a table or wall - 2
360° PC support for assembling on a table or wall - 3
360° PC support for assembling on a table or wall - 4

For detailed information, other images and documents, please select individual articles from the following table.

360° PC support for assembling on a table or wall

Height- and width-adjustable and can be rotated 360°

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • The flexible adjustment function makes it possible to adjust the bracket's height by 300 to 530 mm and width by 88 to 203 mm, so that it can adapt to the computer's dimensions

  • 360° rotation for easy access to connections

  • Practical, space-saving installation under the work bench or directly on the wall (in this case, the rotation function is eliminated)