For detailed information, other images and documents, please select individual articles from the following table.
EC300
High-performance degreaser. Removes stubborn fats, bitumen, silicone, sealants and similar contaminants
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Solvent-containing surface cleaner based on renewable raw materials
- Suitable for cleaning aluminium, non-ferrous base metals, stainless steel, steel, tiles, zinc-plated surfaces
- Excellent alternative to VOC-containing and/or irritant solvents
- Ready-to-use product, simply spray and wipe
- Removes even the most extreme contamination, such as oils and fats, tar, lubricants, corrosion protection waxes, resins, rubber residues and abrasion as well as paint residues
- Removes burnt-in oil layers from gears and motors
- Very efficient at removing bitumen
- Does not contain any hazardous ingredients and evaporates more slowly than conventional solvents
- Manual and immersive application
- NSF (K3) licensed
- VOC content below 20 percent
Please check compatibility by cleaning on aluminium, non-ferrous base metal, plastics, rubber, painted surfaces, wood, zinc-plated surfaces.
Food industry, car and motorcycle workshops, bicycle workshops, automotive manufacturing, general maintenance industry, metal processing, production of tiles, production of rubber, textiles industry. When used in the food industry, the cleaned surface must be rinsed with water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!