Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Surface-mounted socket, dual, with dual USB socket

For detailed information, other images and documents, please select individual articles from the following table.

Surface-mounted socket, dual, with dual USB socket

With two power sockets and one dual USB socket

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • 2 power sockets, 12–24 volts

  • Diameter per socket 21 mm

  • 1 Power USB dual socket, with 5 volts (2 x 2.5 A)

  • Connect up to 4 consumer devices

  • Rated current 16 A