The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
FSK system adhesive
For cold-welding hard PVC in plastic window construction, plumbing, trade fair stand and sign construction.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
User-friendly
Thixotropic setting prevents dripping on vertical bonds.
Suitable for indoor and outdoor use
- Guarantees weatherproof bonding
- Effective resistance to UV and weathering
Short curing time
Rapidly ready for further work.
Excellent resistance to media
- Resistant to water, oil, petrol and alcohol
- Short-term resistance to diluted acids and alkaline solutions
Silicone-free
- When bonding additional profiles to decorative wood surfaces, it must be ensured that the additional profiles lie flat on the window profile and no adhesive leaks onto areas not being glued. The additional profiles glued in this way must not be exposed to increased temperature loads/solar radiation (≥ +25°C) for a period of 1 week. Failure to observe these conditions may result in the formation of bubbles in the acrylic layer.
- Not to be used with pressure pipes.
- Adhesive may only be processed with the appropriate type 10 and type 20 cleaners.
- The FSK system adhesive can only bridge adhesive gaps ≤ 0.1 mm by a friction-locking connection.
- The applied adhesive quantity is to be selected depending on the material thickness; the adhesive may “bleed through” or lead to the formation of predetermined breaking points.
- Adhesive joint can take weight after 16 hours, depending on situation, complete hardness may take up to 8 weeks to achieve.
See https://www.bmk.gv.at/themen/klima_umwelt/chemiepolitik/recht/eu_vo/ausgangsstoffe-explosiv.html
For cold-welding hard PVC in plastic window construction and sanitary applications, for bonding all additional hard PVC profiles, angular fillets and cover strips, etc. Cold welding of PVC pipes (excluding high-pressure). Trade fair stand and sign construction:: Structural adhesion of integral rigid foam panels made of hard PVC.
Clean the PVC adhesive surfaces of dirt and grease with cleaner type 10. Apply the adhesive on one side and join the parts immediately (within 30-60 sec). Hold/press the parts until functional strength is achieved. When bonding additional profiles to film-laminated surfaces, make sure that these lie flat on the window profile and that no glue escapes.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!