For detailed information, other images and documents, please select individual articles from the following table.
System agent hybrid
System agent specially developed for all hybrid vehicles with petrol engines. Stabilises and protects the fuel in hybrid vehicles, in which the fuel typically remains in the tank for longer periods.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Stabilises and protects the fuel when added regularly; ideally suited for engines in which the fuel remains in the tank for longer periods, as is typical for hybrid vehicles
- Reliably protects the entire fuel system from corrosion
- Prevents deposits from forming in the fuel system when added regularly
- Cleans the combustion chamber and the injection system
- Reduces the risk of the engine being damaged by LSPI
- Reduces fuel consumption when added regularly
- May reduce pollutant emissions at new car level
For hybrid vehicles, the system agent should be added during each tank filling. For all other vehicles with a petrol engine, add regularly every 5,000 km. To prevent engine damage caused by LSPI, add the product during every third tank filling.
- For petrol engines in which the fuel remains in the tank for longer periods, as is typical for hybrid vehicles
- Used to clean the injection system on all intake-manifold and direct injection petrol engines
- To reduce the risk of engine damage caused by LSPI
- Suitable for all petrol (ethanol) mixtures.
Add to the tank regularly. One can is sufficient for up to 80 litres of fuel (at least 10 litres of fuel).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!