For detailed information, other images and documents, please select individual articles from the following table.
System agent SCR
System agent for regular use in SCR catalyst systems. When used regularly, the specially developed formulation protects and cleans urea dosing systems against crystal formation. This can prevent power losses or engine malfunctions.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Cleans without interfering with urea solutions within its standard.
- No foaming when added to the urea solution tank
- Suitable for use in compressed air-assisted dosing systems
- Patent pending
Properties
- Protects urea dosing systems and SCR catalytic converters from crystal formation
- Cleans urea dosing systems and SCR catalytic converters that are affected by crystal formation
- Suitable for use by end customers
- Handy dosing
For measuring the dosage, see the scale on the dosing area of the bottle. One bottle of SCR System Active Substance (250 ml) is enough for 100 litres of urea fluid.
Dosage: 1:400
For use in the event of crystal formation in urea dosing systems and SCR catalytic converters. Occurs when the required temperatures for complete conversion to ammonia are not reached.
Squeeze the dispenser bottle to fill the dosing area of the bottle with the necessary amount of active ingredient. Add the measured quantity to the canister/bottle containing the urea solution. Then add the mixture to the urea tank. Add the system agent regularly, at least every time the urea tank is filled.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!