Throughput for Allen key 4 mm
Access base height adjuster through the connector
Suitable for PZ2 and PH2 cross slot drives
Slanted position of screwdriver possible up to 20°
Easy to use
Eccentric fittings on an easy downward curve in end position
- Will not self-loosen in the connection
- Transport catch for open furniture
Can be used from the installation side with through-hole
Mounts can be concealed
Bolt socket without bar
- The shelf can be installed from above or from the front
- You can also use dowels or wooden connector plates
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!