The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
System drawer cabinet, mobile 8.6: 574x603 mm
Stable and torsion-free construction with a practical sliding handle and a load capacity of up to 210 kg incl. dead load for heavy-duty use in production, storage and operation
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Drawer cabinet housing mobile
- Safety drawer lock prevents the opening of several drawers at the same time and the risk of tipping
- Lock element with mechanical cylinder lock and labelling field. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.
- High-quality castor set with rubber tread. Two swivel castors each with locking device and two fixed castors allow for comfortable pushing. The anti-roll-off edging with non-slip mat prevents objects from falling.
- The high-quality microstructure powder coating results in a homogeneous and elegant surface.
Drawers
- Aluminium handle strip in haptic design and upmarket design with labelling options
- Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from ORSY® System World, compartment rails and compartment dividers, non-slip mats
- Practical assortments available as accessories for dividing drawers
- Roller-mounted full-extension system with a load capacity of 80 kg
When moving, it must be ensured that the cabinet housing is locked and that all drawers are closed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!