Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Retrofit set For height adjustment of the workbench

For detailed information, other images and documents, please select individual articles from the following table.

Retrofit set For height adjustment of the workbench

For subsequent extension of fixed workbench feet

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • The height adjustment facility allows for ergonomic adaptation to suit the application

  • The adjustment elements can be set in increments of 30 mm and are firmly screwed into place with the holes in the workbench foot

  • Design of the foot insert in sheet steel, powder-coated

  • Even load of the retrofitted workbench is 400 kg

  • The set consists of 4 foot inserts