Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Inside drawer For system hinged door cabinet

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Inside drawer For system hinged door cabinet

Roller-mounted full-extension slides with a load capacity of 80 kg, in system dimension 16.8 also up to 150 kg load capacity

See product details

Available in 12 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Tailor-made combinations and flexible, simple planning

  • The concealed drawers can be used in all housings with wing doors in the respective system dimensions due to uniform system dimensions

  • Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from ORSY® System World, compartment rails and compartment dividers, non-slip mats

  • The concealed drawers can be adjusted and retrofitted in the system with a grid size of 30 mm.

  • Drawer panel with chamfered handle strip, microstructure powder coating
Notice

Wing doors must be opened to an angle of 180°.