Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Moveable and lowerable module For system cabinet workbench

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Moveable and lowerable module For system cabinet workbench

Enables mobile use without limiting the load on a stationary cabinet workbench

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Stable undercounter construction for flexible use of system cabinet workbenches at different workplaces

  • The control lever raises and lowers the cabinet workbench

  • Four castors with a diameter of 125 mm and a plastic tread, of which two are swivel castors with locking device and two are fixed castors

  • Maximum load for mobile use up to 400 kg
Notice

We recommend ordering the module only in conjunction with a cabinet workbench. Subsequent installation is complex.