For detailed information, other images and documents, please select individual articles from the following table.
System plate with belt connection
For the safe transport of system cases in cars and vans
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Easy installation of the device in the vehicle
- The seat belt is used for securing
- Can be used on the rear seats and the passenger seat
Safe storage
- Cases can be easily stacked on top of one another (max. 4x height 1)
- Both case dimensions can be secured
Max. load: 25 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!