System agent Fuel Guard

For detailed information, other images and documents, please select individual articles from the following table.

System agent Fuel Guard

Reliably removes organic contaminants in diesel and bio-diesel fuels and prevents recontamination. Tested according to ASTM E 1259-10 and EN 15457:2014-11. Also contains cetane booster, antioxidants and corrosion protection.

See product details

Available in 2 versions
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
  • Reliably removes biological contaminants

  • Prevents recontamination

  • Tested according to ASTM E 1259-10 and EN 15457:2014-11

  • Stabilises fuel quality through antioxidants

  • Ensures optimum engine performance with cetane booster

  • Protects metallic components in the fuel system using corrosion protection inhibitors.

  • Low toxicity: Contains no substances which are carcinogenic, mutagenic or toxic for reproduction
Notice

Dosage


Preventative use:


500 ml for 2,000 litres


5 litres for 20,000 litres


Shock dosage:


500 ml for 250 litres


5 litres for 2,500 litres