Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pull-out tray For system hinged door cabinet
Pull-out tray For system hinged door cabinet - 1
Pull-out tray For system hinged door cabinet - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Pull-out tray For system hinged door cabinet

For easy and clear access to the contents of the cabinet

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Tailor-made combinations and flexible, simple planning

  • The pull-out trays can be used in all housings with wing doors in the respective system dimensions due to uniform system dimensions

  • The pull-out trays can be adjusted and retrofitted in the system with a grid size of 30 mm

  • Can be used as a temporary work surface and storage area

  • Pull-out shelf, microstructure powder coating

  • Roller-mounted full-extension slides with a load capacity of 80 kg, in system dimension 16.8 also up to 150 kg
Application area