Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Retrofit set Height-adjustable and mobile

For detailed information, other images and documents, please select individual articles from the following table.

Retrofit set Height-adjustable and mobile

For mobile workbench height adjustment for system workbenches

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • The height adjustment facility and 4 swivel castors allow for adaptation to suit the application

  • Swivel castors with a diameter of 125 mm, two of which with locking device, rubber tread

  • Design of the foot insert in sheet steel, powder-coated

  • Even load of the retrofitted workbench is 250 kg

  • The set consists of 4 foot inserts
Notice

The retrofit kit is not suitable for installation on cabinet workbenches.