The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Shelf For system hinged door cabinet
Stable construction with a load capacity of 50 or 100 kg depending on the system width
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Tailor-made combinations and flexible, simple planning
- The shelves can be used in all housings with hinged doors in the respective system dimensions thanks to uniform system dimensions.
- The shelves can be adjusted and retrofitted in the system with a grid size of 30 mm.
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!