The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tray shelf For system storage boxes
As an additional storage option for small parts in W-SLB storage boxes beneath the work surface
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The ideal complement for optimising work processes in the workplace
- The tray shelf is suitable for system storage boxes of sizes 1 and 2
- Mounting is carried out on the front profiles between two workbench feet and is adjustable in height in increments of 30 mm.
- Admissible load: 50 kg
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!